Hubbell Power Systems 8872 5/8 x 22 in. Full-Thread Double-Arming Bolt | Graybar Store
Hubbell Power Systems - 5/8 x 22 in. Full-Thread Double-Arming Bolt - 8872
+ / - Hover over image to Zoom
Other Views

    5/8 x 22 in. Full-Thread Double-Arming Bolt

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 8872
    SKU: 88056474
    $4.90
    Checking Pricing
         
    Size:5/8 in
    Length:22 in.
    Thread Size:5/8-11
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 8872
    • Size 5/8 in
    • Length 22 in.
    • Thread Size 5/8-11
    • SAP Material Type ZSTD
    • Country of Origin 00 - Unknown
    Product Overview:
    Chance® Double-Arming Bolt, Length: 22 in, Size: 5/8 in, Thread Size: 5/8-11 Dia in