Grid Power Products U8870 5/8 x 20 in. Double Arming Bolt, Min. Tensile Strength 12400 lbs. | Graybar Store
Grid Power Products - 5/8 x 20 in. Double Arming Bolt, Min. Tensile Strength 12400 lbs. - U8870
+ / - Hover over image to Zoom
Other Views

    5/8 x 20 in. Double Arming Bolt, Min. Tensile Strength 12400 lbs.

    Manufacturer: Grid Power Products
    Manufacturer #: U8870
    SKU: 25793990
    $2.46
    Checking Pricing
         
    Size:5/8 Dia in
    Length:20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Grid Power Products
    • Manufacturer # U8870
    • Size 5/8 Dia in
    • Length 20 in.
    Product Overview:
    Double Arming Bolt, Length: 20 in, Size: 5/8 Dia in