Maclean Power Systems J8872 Double Arming Bolt | Graybar Store
Maclean Power Systems - Double Arming Bolt - J8872
+ / - Hover over image to Zoom
Other Views

    Double Arming Bolt

    Manufacturer: Maclean Power Systems
    Manufacturer #: J8872
    SKU: 25396246
    $4.24
    Checking Pricing
         
    Length:22 in.
    Diameter (Inches):5/8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J8872
    • Diameter (Inches) 5/8
    • Length 22 in.
    • SAP Material Type ZSTD
    Product Overview:
    Double Arming Bolt, Hot-Dipped Galvanized Steel, Length: 22 in, Diameter (Inches): 5/8 in