Allied Bolt 5964 Double Arming Bolt, 5/8 x 24 in. | Graybar Store
Allied Bolt - Double Arming Bolt, 5/8 x 24 in. - 5964
+ / - Hover over image to Zoom
Other Views

    Double Arming Bolt, 5/8 x 24 in.

    Manufacturer: Allied Bolt
    Manufacturer #: 5964
    SKU: 25293493
    $5.38
    Checking Pricing
         
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Bolt
    • Manufacturer # 5964
    • Length 24 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Double-Arming Bolt, Length: 24 in