Maclean Power Systems J8890 Double Arming Bolt | Graybar Store
Maclean Power Systems - Double Arming Bolt - J8890
+ / - Hover over image to Zoom
Other Views

    Double Arming Bolt

    Manufacturer: Maclean Power Systems
    Manufacturer #: J8890
    SKU: 22075138
    $7.66
    Checking Pricing
         
    Length:20 in.
    Diameter (Inches):3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # J8890
    • Diameter (Inches) 3/4
    • Length 20 in.
    • SAP Material Type ZSTD
    Product Overview:
    Double Arming Bolt, Hot-Dipped Galvanized Steel, Length: 20 in, Diameter (Inches): 3/4 in