L. H. Dottie FENW382 Fender Washer, Zinc Plated Steel, 3/8 x 2 in. (100) | Graybar Store
L. H. Dottie - Fender Washer, Zinc Plated Steel, 3/8 x 2 in. (100) - FENW382
+ / - Hover over image to Zoom
Other Views

    Fender Washer, Zinc Plated Steel, 3/8 x 2 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FENW382
    SKU: 25322045
    $27.58
    Checking Pricing
         
    Size:3/8 x 2 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FENW382
    • Size 3/8 x 2 in.
    • Material Type Zinc Plated Steel
    Product Overview:
    Zinc plated steel 3/8 x 2 in. general purpose fender washers. Package of 100.
    Dottie fender washers are for general purpose applications and provide a large load-bearing surface.