L. H. Dottie FENW381 Fender Washer, Zinc Plated Steel, 3/8 x 1 in. (100) | Graybar Store
L. H. Dottie - Fender Washer, Zinc Plated Steel, 3/8 x 1 in. (100) - FENW381
+ / - Hover over image to Zoom
Other Views

    Fender Washer, Zinc Plated Steel, 3/8 x 1 in. (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FENW381
    SKU: 25321914
    $9.07
    Checking Pricing
         
    Size:3/8 x 1 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FENW381
    • Size 3/8 x 1 in.
    • Material Type Zinc Plated Steel
    • Packaging 100
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated steel 3/8 x 1 in. general purpose fender washers. Package of 100.
    Dottie fender washers are for general purpose applications and provide a large load-bearing surface.