L. H. Dottie ROD386 Dottie Zinc Plated Steel 3/8 16 x 6 ft. Threaded Rod | Graybar Store
L. H. Dottie - Dottie Zinc Plated Steel 3/8 16 x 6 ft. Threaded Rod - ROD386
+ / - Hover over image to Zoom
Other Views

    Dottie Zinc Plated Steel 3/8 16 x 6 ft. Threaded Rod

    Manufacturer: L. H. Dottie
    Manufacturer #: ROD386
    SKU: 25321939
    $7.57
    Checking Pricing
         
    Length:6 ft.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ROD386
    • Type Threaded Rod
    • Length 6 ft.
    • Materials Zinc Plated Steel
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Zinc plated steel 3/8 16 x 6 ft. threaded rod.
    Dottie threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. User can cut to length as need requires.