L. H. Dottie ROD14 Dottie Zinc Plated Steel 1/4 20 x 10 ft. Threaded Rod | Graybar Store
L. H. Dottie - Dottie Zinc Plated Steel 1/4 20 x 10 ft. Threaded Rod - ROD14
+ / - Hover over image to Zoom
Other Views

    Dottie Zinc Plated Steel 1/4 20 x 10 ft. Threaded Rod

    Manufacturer: L. H. Dottie
    Manufacturer #: ROD14
    SKU: 25321852
    $5.62
    Checking Pricing
         
    Length:10 ft.
    Thread Size:1/4-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # ROD14
    • Type Threaded Rod
    • Length 10 ft.
    • Materials Zinc Plated Steel
    Product Overview:
    Zinc plated steel 1/4 20 x 10 ft. threaded rod.
    Dottie threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. User can cut to length as need requires.