L. H. Dottie FWST38AN Dottie Stainless Steel AN960 3/8 in. Flat Washers | Graybar Store
L. H. Dottie - Dottie Stainless Steel AN960 3/8 in. Flat Washers - FWST38AN
+ / - Hover over image to Zoom
Other Views

    Dottie Stainless Steel AN960 3/8 in. Flat Washers

    Manufacturer: L. H. Dottie
    Manufacturer #: FWST38AN
    SKU: 25630800
    $0.16
    Checking Pricing
         
    Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FWST38AN
    • Size 3/8 in.
    • Material Type Zinc Plated Steel
    • SAP Material Type ZSTD
    Product Overview:
    Stainless steel 3/8 in. flat washer with 7/16 in. I.D. and 1 in. O.D. Thickness 1/16 in.
    AN960 flat washers are used under hex nuts to provide a smooth bearing surface and as shims to obtain the correct grip length for a bolt and nut assembly.