L. H. Dottie FWST14AN Dottie Stainless Steel AN960 1/4 in. Flat Washers | Graybar Store
L. H. Dottie - Dottie Stainless Steel AN960 1/4 in. Flat Washers - FWST14AN
+ / - Hover over image to Zoom
Other Views

    Dottie Stainless Steel AN960 1/4 in. Flat Washers

    Manufacturer: L. H. Dottie
    Manufacturer #: FWST14AN
    SKU: 25630801
    $0.08
    Checking Pricing
         
    Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FWST14AN
    • Size 1/4 in.
    • Material Type Zinc Plated Steel
    • SAP Material Type ZSTD
    Product Overview:
    Stainless steel 1/4 in. flat washer with 5/16 in. I.D. and 3/4 in. O.D. Thickness 1/16 in.
    AN960 flat washers are used under hex nuts to provide a smooth bearing surface and as shims to obtain the correct grip length for a bolt and nut assembly.