L. H. Dottie RODS386 Dottie Stainless Steel 3/8 16 x 6 ft. Threaded Rod | Graybar Store
L. H. Dottie - Dottie Stainless Steel 3/8 16 x 6 ft. Threaded Rod - RODS386
+ / - Hover over image to Zoom
Other Views

    Dottie Stainless Steel 3/8 16 x 6 ft. Threaded Rod

    Manufacturer: L. H. Dottie
    Manufacturer #: RODS386
    SKU: 25321790
    $30.30
    Checking Pricing
         
    Length:6 ft.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RODS386
    • Type Threaded Rod
    • Length 6 ft.
    • Materials Zinc Plated Steel
    Product Overview:
    Stainless steel 3/8 16 x 6 ft. threaded rod.
    Dottie threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. User can cut to length as need requires.