L. H. Dottie FENWS14114 1/4 x 1 1/4 in. Stainless Steel Fender Washers (100) | Graybar Store
L. H. Dottie - 1/4 x 1 1/4 in. Stainless Steel Fender Washers (100) - FENWS14114
+ / - Hover over image to Zoom
Other Views

    1/4 x 1 1/4 in. Stainless Steel Fender Washers (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: FENWS14114
    SKU: 99601314
    $39.82
    Checking Pricing
         
    Size:1/4 x 1-1/4 in.
    Packaging:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # FENWS14114
    • Size 1/4 x 1-1/4 in.
    • Material Type Stainless Steel
    Product Overview:
    Stainless steel 1/4 x 1 1/4 in. general purpose fender washers. Package of 100.
    Dottie fender washers are for general purpose applications and provide a large load-bearing surface. Stainless steel material resists corrosion.