L. H. Dottie QL12 1/2 in. Quick Leader | Graybar Store
L. H. Dottie - 1/2 in. Quick Leader - QL12
+ / - Hover over image to Zoom
Other Views

    1/2 in. Quick Leader

    Manufacturer: L. H. Dottie
    Manufacturer #: QL12
    SKU: 25495245
    $19.44
    Checking Pricing
         
    Size:12 in
    Load Rating (Pound):500 lb.
    Packaging:1 Each
    Use With:1/8 in W Steel Fish Tapes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # QL12
    • Size 12 in
    • Load Rating (Pound) 500 lb.
    • Materials Steel
    Product Overview:
    Quick Leader, Size 12 in., For Use With 1/8 in. Wide Steel Fish Tapes, Pulls Up to 500 lbs.