Panduit PDL-2-1 Dot-Matrix Self-Laminating Label | Graybar Store
Panduit - Dot-Matrix Self-Laminating Label - PDL-2-1
+ / - Hover over image to Zoom
Other Views

    Dot-Matrix Self-Laminating Label

    Manufacturer: Panduit
    Manufacturer #: PDL-2-1
    SKU: 92046946
    $112.10
    Checking Pricing
         
    Color:White
    Length:1.44 in
    Use With:Dot Matrix Printers
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PDL-2-1
    • Color White
    • Application Flat Cables; Flat Wires
    • Length 1.44 in
    • Materials Vinyl
    Product Overview:
    Dot-Matrix Self-Laminating Label, Length: 1.44 in, Flat Cables; Flat Wires, Width (mm): 25.4 mm, White, Vinyl