Brady SLSH-1015 Dot Matrix Printable Label | Graybar Store
Brady - Dot Matrix Printable Label - SLSH-1015
+ / - Hover over image to Zoom
Other Views

    Dot Matrix Printable Label

    Manufacturer: Brady
    Manufacturer #: SLSH-1015
    SKU: 88041070
    $111.93
    Checking Pricing
         
    Color:White
    Length:1.437 in.
    Use With:Benchtop Printers; Dot Matrix Printers; Sleeve and DATAB Series Printers
    Width (mm):25.4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # SLSH-1015
    • Color White
    • Application Panel Identification; Self Laminating Wires and Cables
    • Length 1.437 in.
    • Materials Vinyl
    • Width (mm) 25.4
    • For Use With Dot Matrix Printers, Sleeve & Datab Series
    • Use With Benchtop Printers; Dot Matrix Printers; Sleeve and DATAB Series Printers
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DATAB® Dot Matrix Printable Label, Length: 1.437 in, Panel Identification; Self Laminating Wires and Cables, Width (mm): 25.4 mm, White, Vinyl