Valcom V-1073 Doorplate Speaker, White | Graybar Store
Valcom - Doorplate Speaker, White - V-1073
+ / - Hover over image to Zoom
Other Views

    Doorplate Speaker, White

    Manufacturer: Valcom
    Manufacturer #: V-1073
    SKU: 92131963
    $97.80
    Checking Pricing
         
    Dimensions:4.5 in.H x 4.5 in.W x 1.75 in.D (11.43 cm x 11.43 cm x 4.445 cm)
    Volume:45 Ohm Speaker
    Color / Finish:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1073
    • Dimensions 4.5 in.H x 4.5 in.W x 1.75 in.D (11.43 cm x 11.43 cm x 4.445 cm)
    • Termination Style Screw Connection
    • Color / Finish White
    • Volume 45 Ohm Speaker
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush Mount, Vandal-Proof, Talkback Doorplate Speaker with call button for handsfree communication from outside door or entrance. White paintable faceplate constructed of 11 gauge steel with one way screws. Mounts in standard double gang electric box.
    • Weather-Resistant Talkback Speaker
    • One-Way Screws
    • Call Button /li>
    • Mounts In Standard Double Gang Electric Box
    • 11 Gauge Steel, White Paintable Faceplate