Valcom V-1072A-ST Doorplate Speaker, Stainless Steel | Graybar Store
Valcom - Doorplate Speaker, Stainless Steel - V-1072A-ST
+ / - Hover over image to Zoom
Other Views

    Doorplate Speaker, Stainless Steel

    Manufacturer: Valcom
    Manufacturer #: V-1072A-ST
    SKU: 96002148
    $45.13
    Checking Pricing
         
    Dimensions:4.5 in.H x 4.5 in.W x 1.3 in.D (11.43 cm x 11.43 cm x 3.302 cm)
    Volume:45 Ohm Speaker
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1072A-ST
    • Dimensions 4.5 in.H x 4.5 in.W x 1.3 in.D (11.43 cm x 11.43 cm x 3.302 cm)
    • Termination Style Screw Connection
    • Color / Finish Stainless Steel
    • Volume 45 Ohm Speaker
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Flush Mount Door Plate Speaker, Stainless Steel, Weather-resistant with call button for handsfree communication from an outside door or entrance. Mounts in standard double gang electric box. Ideal for shipping/receiving docks or businesses after hours.
    • Weather-Resistant Talkback Speaker
    • Includes Call Button (CALL in Braille)
    • Mounts In Standard Double Gang Electric Box
    • Stainless Steel Faceplate