Valcom V-1074 Doorplate Speaker | Graybar Store
Valcom - Doorplate Speaker - V-1074
+ / - Hover over image to Zoom
Other Views

    Doorplate Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1074
    SKU: 97253419
    $49.65
    Checking Pricing
         
    Dimensions:5.5H x 4.0W x 1.125D Inch
    Volume:45 Ohm Speaker
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1074
    • Dimensions 5.5H x 4.0W x 1.125D Inch
    • Termination Style Screw Connection
    • Color / Finish Grey
    • Volume 45 Ohm Speaker
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Grey plastic surface mount door plate speaker with call button and handsfree talkback capability.
    • Power Units (0)
    • Utilizes standard Cat 3, 5, or 6 cable
    • 45 Ohm input impedance
    • Weather resistant
    • Call switch button
    • Screw terminals for all connections