Valcom V-1072B-ST Doorplate Speaker | Graybar Store
Valcom - Doorplate Speaker - V-1072B-ST
+ / - Hover over image to Zoom
Other Views

    Doorplate Speaker

    Manufacturer: Valcom
    Manufacturer #: V-1072B-ST
    SKU: 97104137
    $64.70
    Checking Pricing
         
    Dimensions:4.5 in.H x 4.5 in.W x 1.3 in.D (11.43 cm x 11.43 cm x 3.302 cm)
    Volume:45 Ohm Speaker
    Color / Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-1072B-ST
    • Dimensions 4.5 in.H x 4.5 in.W x 1.3 in.D (11.43 cm x 11.43 cm x 3.302 cm)
    • Termination Style Screw Connection
    • Color / Finish Stainless Steel
    • Volume 45 Ohm Speaker
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel faceplate, weather-resistant talkback speaker. Includes Call Button (CALL in Braille) and LED Mounts In Standard Double Gang Electric Box.