Valcom V-9910-BK Doorbox Weather Guard, Black | Graybar Store
Valcom - Doorbox Weather Guard, Black - V-9910-BK
+ / - Hover over image to Zoom
Other Views

    Doorbox Weather Guard, Black

    Manufacturer: Valcom
    Manufacturer #: V-9910-BK
    SKU: 25359951
    $33.52
    Checking Pricing
         
    Dimensions:5.25 in.H x 5.38 in.W x 3 in.D ( 13.335 cm x 13.6652 cm x 7.62 cm)
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-9910-BK
    • Dimensions 5.25 in.H x 5.38 in.W x 3 in.D ( 13.335 cm x 13.6652 cm x 7.62 cm)
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Weather resistant doorbox weather guard, Black.