Valcom V-5330120 Door Phone Speaker | Graybar Store
Valcom - Door Phone Speaker - V-5330120
+ / - Hover over image to Zoom
Other Views

    Door Phone Speaker

    Manufacturer: Valcom
    Manufacturer #: V-5330120
    SKU: 99517299
    $163.63
    Checking Pricing
         
    Additional Features:Indoor/Outdoor Use; Stainless Steel Faceplate; Weather-Resistant Enclosure
    Height (Inches):4.75
    Depth (Inches):2.5
    Dimensions:4.75 W x 2.5 D x 4.75 H in
    Product Includes:Tamper Proof Screws
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-5330120
    • Dimensions 4.75 W x 2.5 D x 4.75 H in
    • Additional Features Indoor/Outdoor Use; Stainless Steel Faceplate; Weather-Resistant Enclosure
    • Depth (Inches) 2.5
    • Height (Inches) 4.75
    • Product Includes Tamper Proof Screws
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PagePac® Door Phone Speaker, Dimensions: 4.75 W x 2.5 D x 4.75 H in