Allied Electronics OKA KU LK10 Door Mounting Kit | Graybar Store
Allied Electronics - Door Mounting Kit - OKA KU LK10
+ / - Hover over image to Zoom
Other Views

    Door Mounting Kit

    Manufacturer: Allied Electronics
    Manufacturer #: OKA KU LK10
    SKU: 25728514
    Price pending
    Checking Pricing
         
    Color:Black
    NEMA Rating:NEMA 4X
    Length:3.11 in.
    Use With:4 Pole KU Disconnect Switches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Electronics
    • Manufacturer # OKA KU LK10
    • Color Black
    • Length 3.11 in.
    • NEMA Rating NEMA 4X
    • Use With 4 Pole KU Disconnect Switches
    • SAP Material Type ZSTD
    • Country of Origin FI - Finland
    Product Overview:
    Door Mounting Kit, NEMA Rating: 4X, Length: 3.11 in, Black