Great Lakes Case and Cabinet 8402E-M24 Door, Mesh | Graybar Store
Great Lakes Case and Cabinet - Door, Mesh - 8402E-M24
+ / - Hover over image to Zoom
Other Views

    Door, Mesh

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 8402E-M24
    SKU: 22121318
    $421.78
    Checking Pricing
         
    Height (Inches):84 in.
    Width (Inches):24 in.
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 8402E-M24
    • Color Black
    • Type Mesh
    • Height (Inches) 84 in.
    • Width (Inches) 24 in.
    • Material Steel
    Product Overview:
    Mesh Steel Door, 84 x 24 Frame