Viking Electronics C-3000 Door Less Apartment Entry System | Graybar Store
Viking Electronics - Door Less Apartment Entry System - C-3000
+ / - Hover over image to Zoom
Other Views

    Door Less Apartment Entry System

    Manufacturer: Viking Electronics
    Manufacturer #: C-3000
    SKU: 99845631
    $619.44
    Checking Pricing
         
    Additional Features:Tenants Do Not Require Phone Service
    Color / Finish:Black
    Dimensions:6.3 W x 1.8 D x 8.3 H in
    Voltage (Volts):120/13.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # C-3000
    • Dimensions 6.3 W x 1.8 D x 8.3 H in
    • Voltage (Volts) 120/13.8
    • Additional Features Tenants Do Not Require Phone Service
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Apartment Entry Controller, Dimensions: 6.3 W x 1.8 D x 8.3 H in, Voltage (Volts): 120/13.8 V AC, Black