Viking Electronics C-4000 Door Keyless And PRX Card Entry Controller | Graybar Store
Viking Electronics - Door Keyless And PRX Card Entry Controller - C-4000
+ / - Hover over image to Zoom
Other Views

    Door Keyless And PRX Card Entry Controller

    Manufacturer: Viking Electronics
    Manufacturer #: C-4000
    SKU: 25069656
    $744.70
    Checking Pricing
         
    Additional Features:Non-Volatile Memory; Programmable Call Timer; Supports 4 Entry Points; Touch Tone Toll Restriction
    Color / Finish:Black
    Dimensions:6.25 W x 1.75 D x 8.25 H in
    Voltage (Volts):120/13.8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # C-4000
    • Dimensions 6.25 W x 1.75 D x 8.25 H in
    • Voltage (Volts) 120/13.8
    • Additional Features Non-Volatile Memory; Programmable Call Timer; Supports 4 Entry Points; Touch Tone Toll Restriction
    • Color / Finish Black
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Door Keyless And PRX Card Entry Controller, Dimensions: 6.25 W x 1.75 D x 8.25 H in, Voltage (Volts): 120/13.8 V AC, Black