UTC Fire and Security DH-ER3C Door Holder Accessory, Replacement Cone, 3 Inch | Graybar Store
UTC Fire and Security - Door Holder Accessory, Replacement Cone, 3 Inch - DH-ER3C
+ / - Hover over image to Zoom
Other Views

    Door Holder Accessory, Replacement Cone, 3 Inch

    Manufacturer: UTC Fire and Security
    Manufacturer #: DH-ER3C
    SKU: 25235044
    $6.64
    Checking Pricing
         
    Color:Chrome
    Size:3 in. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # DH-ER3C
    • Color Chrome
    • Size 3 in. L
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    3inch chrome extension rod.