Viking Electronics C-1000B Door Entry Controller | Graybar Store
Viking Electronics - Door Entry Controller - C-1000B
+ / - Hover over image to Zoom
Other Views

    Door Entry Controller

    Manufacturer: Viking Electronics
    Manufacturer #: C-1000B
    SKU: 22121751
    $213.02
    Checking Pricing
         
    Dimensions:5.25 x 4.1 x 1.75 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # C-1000B
    • Dimensions 5.25 x 4.1 x 1.75 inches
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Door entry controller for C.O. line sharing.
    • Allows two Viking doorboxes or Viking paging amplifiers to share a single telephone line with a residential or business telephone system
    • Doorbox triggered CCTV camera switching
    • Custom ringing mode allows you to distinguish doorbox calls from C.O. calls.
    • Call waiting tones indicate which doorbox is calling and distinguish a doorbox call from a C.O. line call
    • Calls can be placed on hold when visitors call from the doorbox or when paging
    • Provides two Touch Tone controlled N.O. or N.C. dry contact closures (5 amp rating) for door strikes or gate openers
    • Keyless entry/postal lock input etc.