Panduit - Door Contact Sensor - ZEDL05-01
+ / - Hover over image to Zoom
Other Views

Door Contact Sensor

Manufacturer: Panduit
Manufacturer #: ZEDL05-01
SKU: 25644728
$35.20
Checking Pricing
     
Height (Inches):0.84 in
Length:1.33 in
Width (Inches):0.4
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Panduit
  • Manufacturer # ZEDL05-01
  • Height (Inches) 0.84 in
  • Length 1.33 in
  • Width (Inches) 0.4
Product Overview:
SmartZone™ ZEDL Door Contact Sensor, Width (Inches): 0.4, Height (Inches): 0.84 in
(5) LED Indicators; Automatic or Manual Supervised Reset; Dual Purpose Information Output; Dynamic Self Test; Meets Safety Category 4; Quick Release Terminal Blocks; Test Input For Monitoring of External Positive Guided Relays or Contactors