Broan-NuTone BK147LWH Door Chime Kit | Graybar Store
Broan-NuTone - Door Chime Kit - BK147LWH
+ / - Hover over image to Zoom
Other Views

    Door Chime Kit

    Manufacturer: Broan-NuTone
    Manufacturer #: BK147LWH
    SKU: 25161028
    $49.79
    Checking Pricing
         
    Additional Features:One-Note Tone for Second Door; Two-Note Chime for Front Door
    Dimensions:6.625 W x 2.25 D x 8.25 H in
    Voltage (Volts):16
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # BK147LWH
    • Color White
    • Dimensions 6.625 W x 2.25 D x 8.25 H in
    • Voltage (Volts) 16
    • Additional Features One-Note Tone for Second Door; Two-Note Chime for Front Door
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Door Chime Kit, Dimensions: 6.625 W x 2.25 D x 8.25 H in, Voltage (Volts): 16 V, White