Panduit BF1M-C Dome Top® Barb Ty Natural Nylon Miniature Flag Ties (100) | Graybar Store
Panduit - Dome Top® Barb Ty Natural Nylon Miniature Flag Ties (100) - BF1M-C
+ / - Hover over image to Zoom
Other Views

    Dome Top® Barb Ty Natural Nylon Miniature Flag Ties (100)

    Manufacturer: Panduit
    Manufacturer #: BF1M-C
    SKU: 99493347
    $31.90
    Checking Pricing
         
    Length:4.60 in.
    Packaging:100
    Color:Natural
    Bundle Diameter (Inches):0.90
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BF1M-C
    • Color Natural
    • Bundle Diameter (Inches) 0.90
    • Length 4.60 in.
    Product Overview:
    Dome Top® Barb Ty natural nylon 4.60 L x 0.095 in. W miniature flag ties. Tensile strength 18 lb. Max. bundle diameter 0.90 in. Marker write on area 0.36 x 0.81 in. Package of 100.
    • Natural Nylon Material For Indoor Use
    • Used to Fasten and Identify Bundles at the Same Time
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • Can be Marked With Panduit Marker Pens or Computer Printable Labels
    • Custom Imprinting With Text, Symbols or Trademarks Available Using Panduit Custom Hot Stamping Service
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation