Panduit Dome-Top® Barb Ty Heat Stabilized Nylon 6.6 Standard Cable Ties | Graybar Store
Panduit - Dome-Top® Barb Ty Heat Stabilized Nylon 6.6 Standard Cable Ties
+ / - Hover over image to Zoom
Other Views

    Dome-Top® Barb Ty Heat Stabilized Nylon 6.6 Standard Cable Ties

    Manufacturer: Panduit
         

    Dome-Top® Barb Ty cable ties come in a variety of materials and colors to suite your application needs.

    • For High Temperature Applications Up to 239 deg. F (115 deg. C)
    • Dome-Top Head Features Unique Patented Design With Round, Smooth Edges
    • Stainless Steel Locking Barb Provides Consistent Performance, Reliability and Infinite Adjustability Through Entire Bundle Range
    • Curved Tip is Easy to Pick Up From Flat Surfaces and Allows Faster Initial Threading to Speed Installation
    • Indoor Use
    See More >>
    • Manufacturer Panduit
    • Materials Heat Stabilized Nylon 6.6
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Packaging
    Color
    Bundle Diameter (Inches)
    Price
    BT3S-M39
    25116094
    12.00 in.
    1000
    Natural
    3.00
    $
    309
    .95
    1000 Ea
    /
    Package
    25116094
    Length
    12.00 in.
    Packaging
    1000
    Color
    Natural
    Bundle Diameter (Inches)
    3.00
    $
    309
    .95
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    BT3S-M30
    25116093
    12.00 in.
    1000
    Black
    3.00
    $
    284
    .58
    1000 Ea
    /
    Package
    25116093
    Length
    12.00 in.
    Packaging
    1000
    Color
    Black
    Bundle Diameter (Inches)
    3.00
    $
    284
    .58
    1000 Ea
    /
    Package

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25116094 SKU, 25116094 ANALYTICS...
    Color
    Natural
    Bundle Diameter (Inches)
    3.00
    Price
    $
    309
    .95
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25116093 SKU, 25116093 ANALYTICS...
    Color
    Black
    Bundle Diameter (Inches)
    3.00
    Price
    $
    284
    .58
    1000 Ea
    /
    Package
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available