Crouse Hinds (Eaton) GUA5110 Dome Cover | Graybar Store
Crouse Hinds (Eaton) - Dome Cover - GUA5110
+ / - Hover over image to Zoom
Other Views

    Dome Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: GUA5110
    SKU: 94073113
    $484.32
    Checking Pricing
         
    Additional Features:Surface covers are supplied with GUA boxes; Sealing cover has removable plug for filling enclosure with sealing compound
    Size:10 D in; 12 (Thread Pitch) in; 5 Dia in
    Brand or Series:GUA
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # GUA5110
    • Size 10 D in; 12 (Thread Pitch) in; 5 Dia in
    • Application Mounts EVA Pendant Lighting Fixtures on Cover; Mounts Pendant Lighting Fixtures; Mounts Pendant Lighting Fixtures on Cover; Provides Means of
    • Additional Features Surface covers are supplied with GUA boxes; Sealing cover has removable plug for filling enclosure with sealing compound
    • Brand or Series GUA
    Product Overview:
    Condulet® GUA Series Dome Cover, Copper-Free Aluminum, Cover, Aluminum; Electrogalvanized