Preformed Line Products COY1-001 Dome Closure Kit | Graybar Store
Preformed Line Products - Dome Closure Kit - COY1-001
+ / - Hover over image to Zoom
Other Views

    Dome Closure Kit

    Manufacturer: Preformed Line Products
    Manufacturer #: COY1-001
    SKU: 25445376
    $205.78
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt Splice / Expressed Splice
    Product Includes:(2) Grommets; Cable Restraint Hardware; Dome; End Plate with Organizer Assembly; Gasket; Grommet
    Max. Single Fusion Splice Capacity:120
    No. of Ports:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # COY1-001
    • Style Splice Case
    • No. of Ports 3
    • Closure Type Butt Splice / Expressed Splice
    • Max. Single Fusion Splice Capacity 120
    • Product Includes (2) Grommets; Cable Restraint Hardware; Dome; End Plate with Organizer Assembly; Gasket; Grommet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Dome Closure Kit, Max. Single Fusion Splice Capacity: 120, Closure Type: Butt Splice; Expressed Splice, Style: Splice Case, No. of Ports: 3