Preformed Line Products 80061056 Dome Closure | Graybar Store
Preformed Line Products - Dome Closure - 80061056
+ / - Hover over image to Zoom
Other Views

    Dome Closure

    Manufacturer: Preformed Line Products
    Manufacturer #: 80061056
    SKU: 25196866
    $521.15
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt Splice / Expressed Splice
    Product Includes:(4) Extended Strength Member Brackets; (4) Grommets; (4) Hose Clamps; (4) Silicone Lubricant
    Max. Single Fusion Splice Capacity:400
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 80061056
    • Style Splice Case
    • No. of Ports 4
    • Closure Type Butt Splice / Expressed Splice
    • Max. Single Fusion Splice Capacity 400
    • Product Includes (4) Extended Strength Member Brackets; (4) Grommets; (4) Hose Clamps; (4) Silicone Lubricant
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Dome Closure, Max. Single Fusion Splice Capacity: 400, Closure Type: Butt Splice; Expressed Splice, Style: Splice Case, No. of Ports: 4