Preformed Line Products 8006877 Dome Closure | Graybar Store
Preformed Line Products - Dome Closure - 8006877
+ / - Hover over image to Zoom
Other Views

    Dome Closure

    Manufacturer: Preformed Line Products
    Manufacturer #: 8006877
    SKU: 22121622
    $385.44
    Checking Pricing
         
    Style:Splice Case
    Closure Type:Butt Splice / Expressed Splice
    Product Includes:(2) Grommets; Cable Restraint Hardware; Dome; End Plate with Organizer Assembly; Gasket; Small
    Max. Single Fusion Splice Capacity:240
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8006877
    • Style Splice Case
    • No. of Ports 4
    • Closure Type Butt Splice / Expressed Splice
    • Max. Single Fusion Splice Capacity 240
    • Product Includes (2) Grommets; Cable Restraint Hardware; Dome; End Plate with Organizer Assembly; Gasket; Small
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    COYOTE® Dome Closure, Max. Single Fusion Splice Capacity: 240, Closure Type: Butt Splice; Expressed Splice, Style: Splice Case, No. of Ports: 4