Lithonia Lighting DMW2L24 2000LM AFL MD MVOLTGZ1 50K 80CRI DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed | Graybar Store
Lithonia Lighting - DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed - DMW2L24 2000LM AFL MD MVOLTGZ1 50K 80CRI
+ / - Hover over image to Zoom
Other Views

    DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed

    Manufacturer: Lithonia Lighting
    Manufacturer #: DMW2L24 2000LM AFL MD MVOLTGZ1 50K 80CRI
    SKU: 25808028
    Price pending
    Checking Pricing
         
    No. of Lamps:1
    Voltage Rating:120 to 277 V
    Lamp Watts:18 W
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DMW2L24 2000LM AFL MD MVOLTGZ1 50K 80CRI
    • Lamp Type LED
    • Lamp Watts 18 W
    • Length 24 in.
    • No. of Lamps 1
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DMW2 Vapor Tight Luminaire, Lamp Type: LED, Lamp Watts: 18 W, Voltage Rating: 120 to 277 V, Length (Inches): 24, No. of Lamps: 1