Lithonia Lighting DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed | Graybar Store
Lithonia Lighting - DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed
+ / - Hover over image to Zoom
Other Views

    DMW2 Series Wet Location Fixture, LED, Enclosed and Gasketed

    Manufacturer: Lithonia Lighting
         

    The DMW2 LED is the most innovative wet location/vapor-tight luminaire on the market. Designed by and for the contractor-DMW2 gives you all the performance of a traditional 4-foot fluorescent fixture in smaller, low-profile design optimized for LED.

    • Manufacturer Lithonia Lighting
    • Lamp Type LED
    Select Filter Options Below ( 8 items found )
    Mfg Part #
    SKU
    No. of Lamps
    Voltage Rating
    Lamp Watts
    Length
    Price
    DMW2 L24 4000LM AFL MD MVOLT GZ140K80CRI
    25784537
    1
    120 to 277 V
    40 W
    24 in.
    $
    202
    .46
    /
    EA
    25784537
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    40 W
    Length
    24 in.
    $
    202
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DMW2 L24 2000LM AFL MD MVOLT GZ140K80CRI
    25803407
    1
    120 to 277 V
    18 W
    24 in.
    $
    160
    .35
    /
    EA
    25803407
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    18 W
    Length
    24 in.
    $
    160
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DMW2 L24 3000LM AFL MD MVOLT GZ140K80CRI
    25783290
    1
    120 to 277 V
    27 W
    24 in.
    $
    182
    .42
    /
    EA
    25783290
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    27 W
    Length
    24 in.
    $
    182
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DMW2 L24 4000LM ACL MD MVOLT GZ140K80CRI
    25817295
    1
    120 to 277 V
    40 W
    24 in.
    $
    171
    .61
    /
    EA
    25817295
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    40 W
    Length
    24 in.
    $
    171
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DMW2L24 4000LM AFL MD MVOLTGZ1 50K 80CRI
    25808030
    1
    120 to 277 V
    40 W
    24 in.
    $
    171
    .61
    /
    EA
    25808030
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    40 W
    Length
    24 in.
    $
    171
    .61
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DMW2 L24 3000LM ACL MD MVOLT GZ140K80CRI
    25817294
    1
    120 to 277 V
    27 W
    24 in.
    $
    157
    .19
    /
    EA
    25817294
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    27 W
    Length
    24 in.
    $
    157
    .19
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DMW2 L24 2000LM ACL MD MVOLT GZ140K80CRI
    25817293
    1
    120 to 277 V
    18 W
    24 in.
    $
    142
    .76
    /
    EA
    25817293
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    18 W
    Length
    24 in.
    $
    142
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DMW2L24 2000LM AFL MD MVOLTGZ1 50K 80CRI
    25808028
    1
    120 to 277 V
    18 W
    24 in.
    Call for Pricing
    25808028
    No. of Lamps
    1
    Voltage Rating
    120 to 277 V
    Lamp Watts
    18 W
    Length
    24 in.
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25784537 SKU, 25784537 ANALYTICS...
    Lamp Watts
    40 W
    Length
    24 in.
    Price
    $
    202
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25803407 SKU, 25803407 ANALYTICS...
    Lamp Watts
    18 W
    Length
    24 in.
    Price
    $
    160
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25783290 SKU, 25783290 ANALYTICS...
    Lamp Watts
    27 W
    Length
    24 in.
    Price
    $
    182
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25817295 SKU, 25817295 ANALYTICS...
    Lamp Watts
    40 W
    Length
    24 in.
    Price
    $
    171
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25808030 SKU, 25808030 ANALYTICS...
    Lamp Watts
    40 W
    Length
    24 in.
    Price
    $
    171
    .61
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25817294 SKU, 25817294 ANALYTICS...
    Lamp Watts
    27 W
    Length
    24 in.
    Price
    $
    157
    .19
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25817293 SKU, 25817293 ANALYTICS...
    Lamp Watts
    18 W
    Length
    24 in.
    Price
    $
    142
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25808028 SKU, 25808028 ANALYTICS...
    Lamp Watts
    18 W
    Length
    24 in.
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available