Lithonia Lighting DMW 2 96T8 MVOLT GEB10IS DMW Enclosed and Gasketed Industrial | Graybar Store
Lithonia Lighting - DMW Enclosed and Gasketed Industrial - DMW 2 96T8 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    DMW Enclosed and Gasketed Industrial

    Manufacturer: Lithonia Lighting
    Manufacturer #: DMW 2 96T8 MVOLT GEB10IS
    SKU: 25052647
    $222.22
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:59 W
    Ballast Type:T8 Electronic
    Voltage Rating:120 to 277 V
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DMW 2 96T8 MVOLT GEB10IS
    • Ballast Type T8 Electronic
    • Lamp Type Fluorescent
    • Lamp Watts 59 W
    • Length 96 in.
    • No. of Lamps 2
    • Voltage 120-277
    • Voltage Rating 120 to 277 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    DMW Enclosed and Gasketed Industrial Fixture, Lamp Type: Fluorescent, Lamp Watts: 59 W, Voltage Rating: 120 to 277 V, Length (Inches): 96, No. of Lamps: 2