Lithonia Lighting DMW 2 32 MVOLT GEB10IS DMW Enclosed and Gasketed Industrial | Graybar Store
Lithonia Lighting - DMW Enclosed and Gasketed Industrial - DMW 2 32 MVOLT GEB10IS
+ / - Hover over image to Zoom
Other Views

    DMW Enclosed and Gasketed Industrial

    Manufacturer: Lithonia Lighting
    Manufacturer #: DMW 2 32 MVOLT GEB10IS
    SKU: 22069237
    $132.65
    Checking Pricing
         
    No. of Lamps:2
    Lamp Watts:32
    Ballast Type:Electronic Instant Start
    Use With:F32T8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # DMW 2 32 MVOLT GEB10IS
    • Ballast Type Electronic Instant Start
    • Lamp Type Fluorescent
    • Lamp Watts 32
    • No. of Lamps 2
    • Voltage 120-277
    • Use With F32T8
    • Country of Origin MX - Mexico
    Product Overview:
    Enclosed wet location, electronic instant start ballast, 4 foot, 2 lamp fixture for use with F32T8 lamps.
    • Lised for 25° C ambient temperature
    • NSF splash-zone certified and/or meets FDA/USDA guidelines
    • Impact-resistant