Bussmann (Eaton) DMM-B-11A DMM Series 11A 1000VAC/DC Fast Acting Glass Melamine Tube Fuse | Graybar Store
Bussmann (Eaton) - DMM Series 11A 1000VAC/DC Fast Acting Glass Melamine Tube Fuse - DMM-B-11A
+ / - Hover over image to Zoom
Other Views

    DMM Series 11A 1000VAC/DC Fast Acting Glass Melamine Tube Fuse

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: DMM-B-11A
    SKU: 99973886
    $33.26
    Checking Pricing
         
    Amps:11A
    Voltage Rating:1000V AC/DC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # DMM-B-11A
    • Amps 11A
    • Fuse Type Fast-Acting Glass Melamine Tube Fuse
    Product Overview:
    DMM Series 11A 1000VAC/DC fast acting glass melamine tube fuse.
    Bussmann's DMM Series fast-acting fuse offers low-watt-loss consumption and provides maximum protection to motors against burnout from overloads and single-phasing.