Brother DK2205 Continuous Length Paper Tape | Graybar Store
Brother - Continuous Length Paper Tape - DK2205
+ / - Hover over image to Zoom
Other Views

    Continuous Length Paper Tape

    Manufacturer: Brother
    Manufacturer #: DK2205
    SKU: 25640275
    $28.77
    Checking Pricing
         
    Color:Black on White
    Length:100 ft.
    Use With:Brother QL-1050; Brother QL-1050N; Brother QL-1060N; Brother QL-700; Brother QL-570; Brother
    Width (mm):62
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brother
    • Manufacturer # DK2205
    • Color Black on White
    • Application Address Labels; Asset Management; Barcodes; Bio Hazard Labels; Continuous Banners; File Folders; Laboratory; Pre-Cut Labels; Security Photo IDs;
    • Length 100 ft.
    • Width (mm) 62
    • Use With Brother QL-1050; Brother QL-1050N; Brother QL-1060N; Brother QL-700; Brother QL-570; Brother
    • Country of Origin JP - Japan
    Product Overview:
    Brother® Continuous Length Paper Tape, Length: 100 ft, Address Labels; Asset Management; Barcodes; Bio Hazard Labels; Continuous Banners; File Folders; Laboratory; Pre-Cut Labels; Security Photo IDs; Shipping Labels; Visitor and Name Badges, Width