GAI-Tronics Division 1 Hazardous Intrinsically Safe Telephone | Graybar Store
GAI-Tronics - Division 1 Hazardous Intrinsically Safe Telephone
+ / - Hover over image to Zoom
Other Views

    Division 1 Hazardous Intrinsically Safe Telephone

    Manufacturer: GAI-Tronics
         

    GAI-Tronics intrinsically safe telephones are for use in environments where volatile gases and dust are a major consideration. This hazardous phone is usable in extreme operating temperature ranges. This phone is designed to contain an explosion.

    • Suitable for subzero environments
    • Braille metallic keypad
    • "Shrill"-type penetrating ringer
    • Volume control handset
    • North American listed for all hazardous groups
    • Hearing aid compatible (HAC)
    • Low sidetone for noisy environments
    • Noise-canceling microphone
    See More >>
    • Manufacturer GAI-Tronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Enclosure Dimensions (Inches)
    Material
    Price
    271-001
    92048622
    White
    9.4W x 13.1H x 7.4D
    High-Impact, Glass-Reinforced Polyester
    $
    2133
    .95
    /
    EA
    92048622
    Color
    White
    Enclosure Dimensions (Inches)
    9.4W x 13.1H x 7.4D
    Material
    High-Impact, Glass-Reinforced Polyester
    $
    2133
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    261-001
    92048623
    White
    8.0W x 9.5H x 6.9D
    High-Impact, Glass-Reinforced Polyester
    $
    2052
    .89
    /
    EA
    92048623
    Color
    White
    Enclosure Dimensions (Inches)
    8.0W x 9.5H x 6.9D
    Material
    High-Impact, Glass-Reinforced Polyester
    $
    2052
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92048622 SKU, 92048622 ANALYTICS...
    Material
    High-Impact, Glass-Reinforced Polyester
    Price
    $
    2133
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92048623 SKU, 92048623 ANALYTICS...
    Material
    High-Impact, Glass-Reinforced Polyester
    Price
    $
    2052
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available