Panduit D3H6 Divider Wall | Graybar Store
Panduit - Divider Wall - D3H6
+ / - Hover over image to Zoom
Other Views

    Divider Wall

    Manufacturer: Panduit
    Manufacturer #: D3H6
    SKU: 95012500
    $23.28
    Checking Pricing
         
    Height (Inches):2.74
    Length:6 ft.
    Dimensions:6.0 ft L x 2.74 in H
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # D3H6
    • Color Grey
    • Dimensions 6.0 ft L x 2.74 in H
    • Type Solid Divider Wall
    • Height (Inches) 2.74
    Product Overview:
    Divider Wall, Lead-Free PVC, Gray, Dimensions: 6.0 ft L x 2.74 in H, Length: 6 ft
    UV Resistant, High-Impact Plastic Prevents Color Fading And Provides Durability; Write-On Circuit Designation Labels Protected By Clear Plastic Cover Conceal the Mounting Screws