Cablofil (Legrand) COT105KITPG Divider Strip Kit | Graybar Store
Cablofil (Legrand) - Divider Strip Kit - COT105KITPG
+ / - Hover over image to Zoom
Other Views

    Divider Strip Kit

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: COT105KITPG
    SKU: 25281017
    $57.36
    Checking Pricing
         
    Dimensions:4 in. D X .5 in. W
    Length:10 ft.
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # COT105KITPG
    • Dimensions 4 in. D X .5 in. W
    • Length 10 ft.
    • Material Finish Pre-Galvanized
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Divider strip kit with pregalvanized finish. 4 in. D X .5 in. W X 10 ft L. Hardware included.