Cablofil (Legrand) COT54PG Divider Strip | Graybar Store
Cablofil (Legrand) - Divider Strip - COT54PG
+ / - Hover over image to Zoom
Other Views

    Divider Strip

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: COT54PG
    SKU: 99420425
    $25.22
    Checking Pricing
         
    Height (Inches):2
    Dimensions:10 L x 2 H in
    Length:10 in.
    Use With:Cable Separation within a Single Tray
    Material Finish:Pre-Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # COT54PG
    • Dimensions 10 L x 2 H in
    • Type Divider Strip
    • Height (Inches) 2
    • Length 10 in.
    • Material Finish Pre-Galvanized
    • Materials Carbon Steel
    • Use With Cable Separation within a Single Tray
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Divider Strip, Carbon Steel, Pre-Galvanized, Dimensions: 10 L x 2 H in