Wiremold (Legrand) V4015D Divided Tee, 4000 Series, Ivory | Graybar Store
Wiremold (Legrand) - Divided Tee, 4000 Series, Ivory - V4015D
+ / - Hover over image to Zoom
Other Views

    Divided Tee, 4000 Series, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V4015D
    SKU: 93152503
    $72.06
    Checking Pricing
         
    Size:12 ft.
    Fitting Type:Divided Tee
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V4015D
    • Color Ivory
    • Size 12 ft.
    • Bend (Degree) Raceway
    • Body Type UL Listed; UL5 and ADA Compliant; cULus Listed
    • Connection Type 4
    • Fitting Type Divided Tee
    • Materials Solid
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4000 series ivory steel full capacity 12 ft. length divided tee.