Lutron DV-600P-WH Diva Preset Single Pole with Locator Light Gloss Finish | Graybar Store
Lutron - Diva Preset Single Pole with Locator Light Gloss Finish - DV-600P-WH
+ / - Hover over image to Zoom
Other Views

    Diva Preset Single Pole with Locator Light Gloss Finish

    Manufacturer: Lutron
    Manufacturer #: DV-600P-WH
    SKU: 92047059
    $27.23
    Checking Pricing
         
    Color:White
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-600P-WH
    • Color White
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    White Diva® incandescent/halogen 600W, 120V rocker dimmer with side slide adjustment for single-pole use.
    • Paddle switch & small slide dimmer
    • Built-in soft glow night light visible in the dark
    • Matches existing decorator style switches
    • Single Pole
    • Power failure memory
    • 1000watt
    • Superior RFI suppression