Lutron DV-600P-LA Diva Preset Single Pole with Locator Light, 600W, Light Almond | Graybar Store
Lutron - Diva Preset Single Pole with Locator Light, 600W, Light Almond - DV-600P-LA
+ / - Hover over image to Zoom
Other Views

    Diva Preset Single Pole with Locator Light, 600W, Light Almond

    Manufacturer: Lutron
    Manufacturer #: DV-600P-LA
    SKU: 98306174
    $27.23
    Checking Pricing
         
    Color:Light Almond
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-600P-LA
    • Color Light Almond
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in light almond.