Lutron DV-600P-BL Diva Preset Single Pole with Locator Light, 600W, Black | Graybar Store
Lutron - Diva Preset Single Pole with Locator Light, 600W, Black - DV-600P-BL
+ / - Hover over image to Zoom
Other Views

    Diva Preset Single Pole with Locator Light, 600W, Black

    Manufacturer: Lutron
    Manufacturer #: DV-600P-BL
    SKU: 92092385
    $27.23
    Checking Pricing
         
    Color:Black
    Rating:600W
    Packaging:Box
    Voltage Rating:120V
    Switch Type:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # DV-600P-BL
    • Color Black
    • Lamp Type Incandescent/Halogen
    • Rating 600W
    • Series Diva
    • Switch Style Rocker with Slide Dimmer
    • Switch Type 1-Pole
    • Packaging Box
    • Voltage Rating 120V
    • Country of Origin KN - St Kitts&Nevis
    Product Overview:
    Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in black.